Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

G1114 ; 5KC35JN7

G1114 ; 5KC35JN7

G1114 ; 5KC35JN7 GP AC MOTOR ; 1/4HP 1800RPM DP 48 1/60/115/230V

AC Motor; General Purpose; 1/4HP; 48 Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 9.57" Overall Length; 55% Efficiency Full Load

Part #

G1114

BDI #

17090872

PRICE
$ 354.78 / each
$ 463.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
7.248
UNSPSC
26101112
EAN
0722856048394
Horse Power
1/4HP
Frame Size
48
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
76.2
Base
Yes
Efficiency Full Load
55
Inch - Metric
Inch
Other Features
Current Rating 5.2 Ampere | 4 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KC35JN7
Manufacturer Internal Number
5KC35JN7
Weight / LBS
16
Long Description
AC Motor; General Purpose; 1/4HP; 48 Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 9.57" Overall Length; 55% Efficiency Full Load
Overall Length
9.57 Inch | 243.078 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Base to Center of Shaft
3 Inch | 76.2 Millimeter