Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

G127 ; 056T17D5332

G127 ; 056T17D5332

G127 ; 056T17D5332 FAN/BLOWER MOTOR ; 2HP 1725RPM DP 56H 3/60/208-230/460V

AC Motor; 2HP; 56H Frame Size; 1725/1425 Sync RPM; 208-230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Resilient Mounted; 5/8" Shaft Diameter; 8.6" Overall Length; 81.5% Efficiency Full Load

Part #

G127

BDI #

22326716

PRICE
$ 744.05 / each
$ 971.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
15.402
UNSPSC
26101112
EAN
0722856040718
Horse Power
2HP
Frame Size
56H
Hertz
60
Sync RPM
1725/1425
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base
Yes
Efficiency Full Load
81.5
Inch - Metric
Inch
Other Features
Current Rating 6.2 To 6.2/3.1 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Severe Duty
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056T17D5332
Weight / LBS
34
Long Description
AC Motor; 2HP; 56H Frame Size; 1725/1425 Sync RPM; 208-230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Resilient Mounted; 5/8" Shaft Diameter; 8.6" Overall Length; 81.5% Efficiency Full Load
Overall Length
8.6 Inch | 218.44 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter