Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

G145 ; 056T17D5350

G145 ; 056T17D5350

G145 ; 056T17D5350 FAN/BLOWER MOTOR ; 3HP 1725RPM DP 56HZ 3/60/208-230/460V

AC Motor; 3HP; 56HZ Frame Size; 1725/1425 Sync RPM; 208-230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Resilient Mounted; 5/8" Shaft Diameter; 1.6" Overall Length; 84% Efficiency Full Load

Part #

G145

BDI #

22326728

PRICE
$ 937.91 / each
$ 1,224.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
21.744
UNSPSC
26101112
EAN
0722856040770
Horse Power
3HP
Frame Size
56HZ
Hertz
60
Sync RPM
1725/1425
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base
Yes
Efficiency Full Load
84
Inch - Metric
Inch
Other Features
Current Rating 9.2 To 8.6/4.3 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056T17D5350
Weight / LBS
48
Long Description
AC Motor; 3HP; 56HZ Frame Size; 1725/1425 Sync RPM; 208-230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Resilient Mounted; 5/8" Shaft Diameter; 1.6" Overall Length; 84% Efficiency Full Load
Overall Length
1.6 Inch | 40.64 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter