Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
G25181-0404X ; 4G-4FJX90L XBULK

G25181-0404X ; 4G-4FJX90L XBULK

G25181-0404X ; 4G-4FJX90L XBULK

4G-4FJX90L XBULK FEMALE FITTING ; 200/PACK

Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.252" Hose Inside Diameter; JIC 37 Deg Flare Fitting Type; Bent Tube Configuration; 90 Deg Angle; Steel; TuffCoat Plated; Mated Angle Seal Type; 37 Deg Mating Angle; Standard Nose Seat; Swivel; No.4 FJX End Connection Type; 7/16"-20 End Connection Size; 0.551" Nut Size; 1.461" Cutoff Size; 2.484" Length1.811" Drop Size

Part #

71034706

BDI #

1107738

PRICE
$ 29.10 / each
$ 40.79 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.07
UNSPSC
40141734
EAN
0770075422150
Harmonized Tariff Code
7326.90.86.88
Noun
Coupling
Keyword String
Hose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
G25181-0404X
Manufacturer Internal Number
71034706
Weight / LBS
0.15
Product Detail
Hose Coupling
Product Specification
Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.252" Hose Inside Diameter; JIC 37 Deg Flare Fitting Type; Bent Tube Configuration; 90 Deg Angle; Steel; TuffCoat Plated; Mated Angle Seal Type; 37 Deg Mating Angle; Standard Nose Seat; Swivel; No.4 FJX End Connection Type; 7/16"-20 End Connection Size; 0.551" Nut Size; 1.461" Cutoff Size; 2.484" Length1.811" Drop Size
Long Description
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.252" Hose Inside Diameter; JIC 37 Deg Flare Fitting Type; Bent Tube Configuration; 90 Deg Angle; Steel; TuffCoat Plated; Mated Angle Seal Type; 37 Deg Mating Angle; Standard Nose Seat; Swivel; No.4 FJX End Connection Type; 7/16"-20 End Connection Size; 0.551" Nut Size; 1.461" Cutoff Size; 2.484" Length1.811" Drop Size