Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

G575 ; 056B17F5306

G575 ; 056B17F5306

G575 ; 056B17F5306 GP AC MOTOR ; 2HP 1725RPM TEFC 56HC 1/60/115/208-230V

AC Motor; 2HP; 56HC Frame Size; 1725/1425 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Bolt-On Mounted; 5/8" Shaft Diameter; 9.56" Overall Length; 80% Efficiency Full Load

Part #

G575

BDI #

22326014

PRICE
$ 1,196.15 / each
$ 1,561.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
23.103
UNSPSC
26101112
EAN
0722856009500
Horse Power
2HP
Frame Size
56HC
Hertz
60
Sync RPM
1725/1425
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Bolt-On
Base
Yes
Efficiency Full Load
80
Inch - Metric
Inch
Other Features
Current Rating 20/10.8 To 10 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056B17F5306
Weight / LBS
51
Long Description
AC Motor; 2HP; 56HC Frame Size; 1725/1425 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Bolt-On Mounted; 5/8" Shaft Diameter; 9.56" Overall Length; 80% Efficiency Full Load
Overall Length
9.56 Inch | 242.824 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter