Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

G577 ; 056C11F5302

G577 ; 056C11F5302

G577 ; 056C11F5302 GP AC MOTOR ; 1/4HP 1140RPM TEFC 56C 1/60/115/208-230V

AC Motor; 1/4HP; 56C Frame Size; 1140 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Bolt-On Mounted; 5/8" Shaft Diameter; 6.56" Overall Length; 47.5% Efficiency Full Load

Part #

G577

BDI #

22326132

PRICE
$ 727.96 / each
$ 950.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
10.872
UNSPSC
26101112
EAN
0722856009524
Horse Power
1/4HP
Frame Size
56C
Hertz
60
Sync RPM
1140
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Bolt-On
Base
Yes
Efficiency Full Load
47.5
Inch - Metric
Inch
Other Features
Current Rating 6.8/3.1 To 3.4 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056C11F5302
Weight / LBS
24
Long Description
AC Motor; 1/4HP; 56C Frame Size; 1140 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Bolt-On Mounted; 5/8" Shaft Diameter; 6.56" Overall Length; 47.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
6.56 Inch | 166.624 Millimeter