Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

G663A ; 056T17G15600

G663A ; 056T17G15600

G663A ; 056T17G15600 EP MOTOR ; 1HP 1800RPM EPFC 56 3/60/230/460V

AC Motor; 1HP; 56 Frame Size; 1725 Sync RPM; 230/460 Voltage; AC; EPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 8.81" Overall Length; 85.5% Efficiency Full Load

Part #

G663A

BDI #

22326842

PRICE
$ 1,442.13 / each
$ 1,882.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL BRANDS
Minimum Buy Quantity
N/A
Weight / Kilogram
30.351
UNSPSC
26101115
EAN
0722856051608
Horse Power
1HP
Frame Size
56
Hertz
60
Sync RPM
1725
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
EPFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
85.5
Inch - Metric
Inch
Other Features
Current Rating 3.2/1.6 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056T17G15600
Weight / LBS
67
Long Description
AC Motor; 1HP; 56 Frame Size; 1725 Sync RPM; 230/460 Voltage; AC; EPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 8.81" Overall Length; 85.5% Efficiency Full Load
Overall Length
8.81 Inch | 223.774 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter