Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

G841A ; 056T17G15599

G841A ; 056T17G15599

G841A ; 056T17G15599 EP MOTOR ; 1HP 1800RPM EPFC 56C 3/60/230/460V

AC Motor; 1HP; 56C Frame Size; 1725 Sync RPM; 230/460 Voltage; AC; EPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 8.91" Overall Length; 85.5% Efficiency Full Load

Part #

G841A

BDI #

22326840

PRICE
$ 1,371.62 / each
$ 1,790.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
19.932
UNSPSC
26100000
EAN
0722856051622
Horse Power
1HP
Frame Size
56C
Hertz
60
Sync RPM
1725
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
EPFC
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
85.5
Inch - Metric
Inch
Other Features
Current Rating 3.2/1.6 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056T17G15599
Weight / LBS
44
Long Description
AC Motor; 1HP; 56C Frame Size; 1725 Sync RPM; 230/460 Voltage; AC; EPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 8.91" Overall Length; 85.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
8.91 Inch | 226.314 Millimeter