Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

G842 ; 056T17E5312

G842 ; 056T17E5312

G842 ; 056T17E5312 EP AC MOTOR ; 1/4HP 1725RPM EPNV 56C 3/60/575V

AC Motor; 1/4HP; 56C Frame Size; 1725 Sync RPM; 575 Voltage; AC; EPNV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 6.31" Overall Length; 75% Efficiency Full Load

Part #

G842

BDI #

22326756

PRICE
$ 1,048.26 / each
$ 1,368.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
11.325
UNSPSC
26101112
EAN
0722856022837
Horse Power
1/4HP
Frame Size
56C
Hertz
60
Sync RPM
1725
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
EPNV
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
75
Inch - Metric
Inch
Other Features
Current Rating 0.44 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Definite Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
25
Long Description
AC Motor; 1/4HP; 56C Frame Size; 1725 Sync RPM; 575 Voltage; AC; EPNV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 6.31" Overall Length; 75% Efficiency Full Load
Overall Length
6.31 Inch | 160.274 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter