Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

G908A ; 056T17DRR70023A1

G908A ; 056T17DRR70023A1

G908A ; 056T17DRR70023A1 GP AC MOTOR ; 3/4HP 1725RPM DP 56 3/60/208-230/460V

AC Motor; 3/4HP; 56 Frame Size; 1725/1425 Sync RPM; 208-230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 81.1% Efficiency Full Load

Part #

G908A

BDI #

22326748

PRICE
$ 780.83 / each
$ 1,019.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
13.137
UNSPSC
26101112
EAN
0722856057440
Horse Power
3/4HP
Frame Size
56
Hertz
60
Sync RPM
1725/1425
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
81.1
Inch - Metric
Inch
Other Features
Current Rating 2.6 To 2.6/1.3 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Definite Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
29
Long Description
AC Motor; 3/4HP; 56 Frame Size; 1725/1425 Sync RPM; 208-230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 81.1% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter