Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

G961 ; 056T17D2118

G961 ; 056T17D2118

G961 ; 056T17D2118 FAN/BLOWER MOTOR ; 1/2HP 1800RPM DP 56 3/60/575V

AC Motor; 1/2HP; 56Z Frame Size; 1725 Sync RPM; 575 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Resilient Mounted; 5/8" Shaft Diameter; 6-1/2" Overall Length; 70% Efficiency Full Load

Part #

G961

BDI #

22326690

PRICE
$ 534.85 / each
$ 698.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
8.154
UNSPSC
26101112
EAN
0722856040800
Horse Power
1/2HP
Frame Size
56Z
Hertz
60
Sync RPM
1725
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base
Yes
Efficiency Full Load
70
Inch - Metric
Inch
Other Features
Current Rating 0.9 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056T17D2118
Weight / LBS
18
Long Description
AC Motor; 1/2HP; 56Z Frame Size; 1725 Sync RPM; 575 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Resilient Mounted; 5/8" Shaft Diameter; 6-1/2" Overall Length; 70% Efficiency Full Load
Overall Length
6.5 Inch | 165.1 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter