Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GEZ 014 ES

GEZ 014 ES

GEZ 014 ES SPHERICAL PLAIN BEARING ; 7/8" ID 1-7/16" OD 49/64" WIDE

Spherical Plain Bearing; 7/8" Bore; 21/32" Housing Width; 1-7/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 0.756" Overall Width; Relubricatable

Part #

GEZ 014 ES

BDI #

18150544

PRICE
$ 8.80 / each

QTY

INVENTORY:
21
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.09
UNSPSC
31171515
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
Weight / LBS
0.19
Long Description
Spherical Plain Bearing; 7/8" Bore; 21/32" Housing Width; 1-7/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 0.756" Overall Width; Relubricatable
Outside Diameter
1.438 Inch | 36.525 Millimeter
Overall Width
0.756 Inch | 19.202 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Housing Width
0.656 Inch | 16.662 Millimeter