Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GEZ34ES2RS

GEZ34ES2RS

GEZ34ES2RS SPHERICAL PLAIN BEARING ; 52100 1-3/8" FRACTURED RACE STEEL

Spherical Plain Bearing; 1-3/8" Bore; 1-1/32" Housing Width; 2-3/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals ; 1.187" Overall Width; Relubricatable

Part #

GEZ34ES2RS

BDI #

23705846

PRICE
$ 38.91 / each

QTY

INVENTORY:
2
Manufacturer Name
QA1 PRECISION PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.351
UNSPSC
31171515
EAN
0806990123923
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
2 Seals
Other Features
2 Piece
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.qa1.net
Weight / LBS
0.774
Long Description
Spherical Plain Bearing; 1-3/8" Bore; 1-1/32" Housing Width; 2-3/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals ; 1.187" Overall Width; Relubricatable
Outside Diameter
2.188 Inch | 55.575 Millimeter
Housing Width
1.031 Inch | 26.187 Millimeter
Overall Width
1.187 Inch | 30.15 Millimeter
Bore
1.375 Inch | 34.925 Millimeter