Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GFR8T

GFR8T

GFR8T ROD END BEARING ; 1/2" BORE 2-PC

Rod End Bearing; 1/2" Bore; 29/64" Housing Width; Female; 1/2-20 UNF; Right Hand; Spherical Plain Bearing; Stainless Steel Outer Member; Stainless Steel Ball; Teflon Liner; 5/8" Ball Width; Not Relubricatable; Open Enclosure

Part #

GFR8T

BDI #

749123

PRICE
$ 46.53 / each

QTY

INVENTORY:
5
Manufacturer Name
QA1 PRECISION PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.134
UNSPSC
31171508
EAN
0806990002884
Stud Profile
Female
Mounting Thread
1/2-20 UNF
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Stainless Steel
Material - Ball
Stainless Steel
Material - Liner
Teflon
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Self Lubricating
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Product Group - BDI
B04286
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.qa1.net
Manufacturer Item Number
GFR8T
Weight / LBS
0.29
Long Description
Rod End Bearing; 1/2" Bore; 29/64" Housing Width; Female; 1/2-20 UNF; Right Hand; Spherical Plain Bearing; Stainless Steel Outer Member; Stainless Steel Ball; Teflon Liner; 5/8" Ball Width; Not Relubricatable; Open Enclosure
Housing Width
0.453 Inch | 11.5 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Ball Width
0.625 Inch | 15.875 Millimeter