Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GH1076 RH

GH1076 RH

GH1076 RH GEAR WORM ; 1-1/2" PITCH DIA 8 DP 1-3/4" FACE

Worm Only; 1-1/2" Pitch Diameter; 8 DP; 1-3/4" Face Width; Rough Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1.18" Hub Diameter; Steel; Right Hand; Single; No Hardened Teeth

Part #

12892

BDI #

162392

PRICE
$ 116.80 / each

QTY

INVENTORY:
10
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.341
UNSPSC
31171712
EAN
0781711128923
Pitch
8 DP
Mounting Method
Rough Bore
Number of Teeth
Not Applicable
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Worm Only
Material
Steel
Direction
Right Hand
Thread
Single
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Minimum Bore 3/4
Category - BDI
Worm and Worm Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
GH1076 RH
Manufacturer Internal Number
12892
Weight / LBS
0.75
Long Description
Worm Only; 1-1/2" Pitch Diameter; 8 DP; 1-3/4" Face Width; Rough Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1.18" Hub Diameter; Steel; Right Hand; Single; No Hardened Teeth
Face Width
1.75 Inch | 44.45 Millimeter
Pitch Diameter
1.5 Inch | 38.1 Millimeter
Hub Diameter
1.18 Inch | 29.972 Millimeter
Bore
0 Inch | 0 Millimeter