Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GMTA040-24U7BHN3

GMTA040-24U7BHN3

TSUBAKI GMTA040-24U7BHN3

Gear Motor; Inline Type; 7:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Direct Mounted; Aluminum; Output Torque

Part #

GMTA040-24U7BHN3

BDI #

23946461

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111524
Tradename
0
Reducer Type
Inline
Nominal Ratio
7:1
Mounting Frame
Not Applicable
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
0
Mounting Method
Direct Mounted
Gearing
Helical
Manufacturer's Series
GMTA
Mounting Position
Left | Right | Wall
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
Aluminum
Fan Cooling
Yes
Other Features
Brake Type
Motor HP, KW if motor included
0.4kW
Motor RPMs if motor included
1380 | 1650
Motor Frame Size if motor included
24
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
200VAC
Motor Phase if motor included
Three
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Motor
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
22.04623
Long Description
Gear Motor; Inline Type; 7:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Direct Mounted; Aluminum; Output Torque
Base to Center of Output Shaft
3.346 Inch | 85 Millimeter
Bolt Hole Diameter
0.394 Inch | 10 Millimeter
Overall Height
5.512 Inch | 140 Millimeter
Output Shaft Length
1.417 Inch | 36 Millimeter
Overall Width
6.87 Inch | 174.5 Millimeter
Output Shaft Diameter
0.945 Inch | 24 Millimeter
Overall Length
13.465 Inch | 342 Millimeter