Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GR-BMQ815-15-D-56

GR-BMQ815-15-D-56

GR-BMQ815-15-D-56 WORM GEAR REDUCER ; NON-RETURNABLE CI SINGLE REDUCTION

Speed Reducer; Right Angle; 15:1 Ratio; 56C; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; GR-BMQ Series; 5/8" Input Shaft Diameter

Part #

GR8150208.00

BDI #

435981

PRICE
$ 1,092.60 / each
$ 1,256.11 / each

QTY

INVENTORY:
7
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
9.525
UNSPSC
26111537
EAN
0690310005682
Tradename
IRONMAN
Reducer Type
Right Angle
Nominal Ratio
15:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
116
Gearing
Worm
Manufacturer's Series
GR-BMQ
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
860Lbs
Base Included
No
Input Rating value plus um
1.003HP
Housing Material And Finish
Cast Iron
Output Torque
446In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
GR8150208.00
Weight / LBS
21
Long Description
Speed Reducer; Right Angle; 15:1 Ratio; 56C; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; GR-BMQ Series; 5/8" Input Shaft Diameter
Output Shaft Length
2.11 Inch | 53.594 Millimeter
Nominal Center Distance
1.5 Inch | 38.1 Millimeter
Overall Width
8.62 Inch | 218.948 Millimeter
Base to Center of Output Shaft
1.91 Inch | 48.514 Millimeter
Overall Height
6.7 Inch | 170.18 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Overall Length
7.13 Inch | 181.102 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Base to Center of Input Shaft
3.45 Inch | 87.63 Millimeter
Center Distance
1.54 Inch | 39.116 Millimeter