Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GR23-24SS

GR23-24SS

GR23-24SS GUIDE RING KIT ; 800 SERIES SPROCKET SS

Stainless Steel Guide Ring; Used For 815; 5.56" OD X 0.125" THK; Stainless Steel

Part #

GR23-24SS

BDI #

608858

PRICE
$ 103.52 / each
$ 241.50 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.095
UNSPSC
24101700
EAN
0697950174723
Part Type
Guide Ring
Part Description
Stainless Steel Guide Ring
Used For
815
Size
5.56 IN OD X 0.125 IN THK
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Flat Top Accessories
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Ring
Keyword String
Guide
Manufacturer Internal Number
GR23-24SS
Weight / LBS
0.46
Long Description
Stainless Steel Guide Ring; Used For 815; 5.56" OD X 0.125" THK; Stainless Steel