Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GR23-24SS

GR23SSS

GR23SSS GUIDE RING KIT ; 800 SERIES SPROCKET SS

Stainless Steel Guide Ring Kit; Used For 815; 5.56 IN OD X 0.125 IN THK; Stainless Steel

Part #

GR23SSS

BDI #

608860

PRICE
$ 128.18 / each
$ 298.97 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.209
EAN
0697950249674
Part Type
Guide Ring Kit
Part Description
Stainless Steel Guide Ring Kit
Used For
815
Size
5.56 IN OD X 0.125 IN THK
Material
Stainless Steel
Inch - Metric
Inch
Other Features
23 Teeth | With Screw
Category - BDI
Flat Top Accessories
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Ring Kit
Keyword String
Guide
Manufacturer Internal Number
GR23SSS
Weight / LBS
0.46
Long Description
Stainless Steel Guide Ring Kit; Used For 815; 5.56 IN OD X 0.125 IN THK; Stainless Steel