Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GR25SSS

GR25SSS

GR25SSS GUIDE RING KIT ; 800 SERIES SPROCKET SS

Stainless Steel Guide Ring Kit; Used For 815; 6.04 IN OD X 0.125 IN THK; Stainless Steel

Part #

GR25SSS

BDI #

608864

PRICE
$ 135.51 / each
$ 316.10 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.213
EAN
0697950249681
Part Type
Guide Ring Kit
Part Description
Stainless Steel Guide Ring Kit
Used For
815
Size
6.04 IN OD X 0.125 IN THK
Material
Stainless Steel
Inch - Metric
Inch
Other Features
25 Teeth | With Screw
Category - BDI
Flat Top Accessories
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Ring Kit
Keyword String
Guide
Manufacturer Internal Number
GR25SSS
Weight / LBS
0.47
Long Description
Stainless Steel Guide Ring Kit; Used For 815; 6.04 IN OD X 0.125 IN THK; Stainless Steel