Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GRIP FJ NEO BK 40SH SLOT

GRIP FJ NEO BK 40SH SLOT

GRIP FJ NEO BK 40SH SLOT GRIPPER ; 114-5553-1 FJ NEO BK NON RET

1873 Series Finger Jaw Shape Gripper Attachment; Used for 1873; 3.68 IN W; Neoprene

Part #

10074926

BDI #

19434144

PRICE
$ 19.03 / each
$ 28.09 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
31151600
EAN
0662864314091
Part Type
Gripper Attachment
Part Description
1873 Series Finger Jaw Shape Gripper Attachment
Used For
1873
Size
3.68 IN W
Material
Neoprene
Inch - Metric
Inch
Category - BDI
Flat Top Accessories
Product Group - BDI
M00332
Harmonized Tariff Code
8428.39.00.00
Noun
Attachment
Keyword String
Gripper
Manufacturer URL
Weight / LBS
0.22
Long Description
1873 Series Finger Jaw Shape Gripper Attachment; Used for 1873; 3.68 IN W; Neoprene