Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GRIP J NEO BK 40SH 1843

GRIP J NEO BK 40SH 1843

114-882-1 GRIP J NEO BK 40 1.23" GRIPPER ; 1.23" CHAIN WD X 1" P 40 SHORE A NON RET

1843 Series Jaw Shaped Gripper Attachment; Used for 1843; 1.23 IN W; Neoprene

Part #

10075976

BDI #

18138492

PRICE
$ 18.37 / each
$ 27.12 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.014
UNSPSC
24101700
EAN
0698210849054
Part Type
Gripper Attachment
Part Description
1843 Series Jaw Shaped Gripper Attachment
Used For
1843
Size
1.23 IN W
Material
Neoprene
Inch - Metric
Inch
Other Features
Side Grip
Category - BDI
Flat Top Accessories
Product Group - BDI
M00332
Harmonized Tariff Code
8428.39.00.00
Noun
Attachment
Keyword String
Gripper
Manufacturer URL
Weight / LBS
0.031
Long Description
1843 Series Jaw Shaped Gripper Attachment; Used for 1843; 1.23 IN W; Neoprene