Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GS 28 SPIDER 98A RED

GS 28 SPIDER 98A RED

GS 28 SPIDER 98A RED COUPLING ELEMENT

2.56" Outside diameter; Jaw Coupling; Spider; Urethane; 0.59" Thickness; 28/38 Size or Series; 11700 Max Speed; 1416In-Lbs Torque

Part #

68514467255

BDI #

596816

PRICE
$ 40.51 / each
$ 58.56 / each

QTY

INVENTORY:
10
CATEGORY
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31163000
EAN
0685144672551
Coupling Type
Jaw Coupling
Component
Spider
Material
Urethane
Coupling Size or Series
28/38
Maximum Speed RPM
11700
Torque
1416In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Curved Jaw | Red
Category - BDI
Couplings Jaw Spider
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Spider
Keyword String
Coupling Jaw
Manufacturer Item Number
GS 28 SPIDER 98A RED +
Manufacturer Internal Number
67255
Weight / LBS
0.066
Long Description
2.56" Outside diameter; Jaw Coupling; Spider; Urethane; 0.59" Thickness; 28/38 Size or Series; 11700 Max Speed; 1416In-Lbs Torque
Thickness
0.59 Inch | 14.986 Millimeter
Outside Diameter
2.56 Inch | 65.024 Millimeter