Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GT0259

GT0259

GT0259 MULTI PHASE MOTOR AC ; 15 1800 DP 254TC 3/60/230/460

AC Motor; 15HP; 254TC Frame Size; 1774/1478 Sync RPM; 208-230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 1-5/8" Shaft Diameter; 93% Efficiency Full Load

Part #

GT0259

BDI #

27225627

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26100000
Horse Power
15HP
Frame Size
254TC
Hertz
60
Sync RPM
1774/1478
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
93
Inch - Metric
Inch
Other Features
Current Rating 40.5 To 37.5/18.8 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Definite Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
284
Long Description
AC Motor; 15HP; 254TC Frame Size; 1774/1478 Sync RPM; 208-230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 1-5/8" Shaft Diameter; 93% Efficiency Full Load
Shaft Diameter
1.625 Inch | 41.275 Millimeter