Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GT0881 ; 364TTDBD6039

GT0881 ; 364TTDBD6039

GT0881 ; 364TTDBD6039 GP AC MOTOR ; 60HP 1800RPM DP 364T 3/60/200V

AC Motor; 60HP; 364T Frame Size; 1782 Sync RPM; 200 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 2-3/8" Shaft Diameter; 44" Overall Length; 95% Efficiency Full Load

Part #

GT0881

BDI #

24534271

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26101112
Horse Power
60HP
Frame Size
364T
Hertz
60
Sync RPM
1782
Voltage
200
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
95
Inch - Metric
Inch
Other Features
Current Rating 161 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Severe Duty
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
750
Long Description
AC Motor; 60HP; 364T Frame Size; 1782 Sync RPM; 200 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 2-3/8" Shaft Diameter; 44" Overall Length; 95% Efficiency Full Load
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Overall Length
44 Inch | 1117.6 Millimeter