Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GT1203 ; 143TTFR6010

GT1203 ; 143TTFR6010

GT1203 ; 143TTFR6010 GP AC MOTOR ; 1-1/2HP 3600 TEFC 143TC 3PH 208-230/460V

AC Motor; 1-1/2HP; 143TC Frame Size; 3515/2935 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 8.6" Overall Length; 84% Efficiency Full Load

Part #

GT1203

BDI #

22327709

PRICE
$ 1,087.34 / each
$ 1,419.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
17.667
UNSPSC
26101112
EAN
0722856001351
Horse Power
1-1/2HP
Frame Size
143TC
Hertz
60
Sync RPM
3515/2935
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
84
Inch - Metric
Inch
Other Features
Current Rating 4/2 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
143TTFR6010
Weight / LBS
39
Long Description
AC Motor; 1-1/2HP; 143TC Frame Size; 3515/2935 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 8.6" Overall Length; 84% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
8.6 Inch | 218.44 Millimeter