Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GT2562 ; 256TTDBD6038

GT2562 ; 256TTDBD6038

GT2562 ; 256TTDBD6038 PUMP AC MOTOR ; 20HP 1800RPM DP 256JPV

AC Motor; 20HP; 256JP Frame Size; 1770 Sync RPM; 575 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 1.249" Shaft Diameter; 12.2" Overall Length; 93% Efficiency Full Load

Part #

GT2562

BDI #

22330643

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
137.712
UNSPSC
26101112
EAN
0722856063656
Horse Power
20HP
Frame Size
256JP
Hertz
60
Sync RPM
1770
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
93
Inch - Metric
Inch
Other Features
Current Rating 19.5 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
304
Long Description
AC Motor; 20HP; 256JP Frame Size; 1770 Sync RPM; 575 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 1.249" Shaft Diameter; 12.2" Overall Length; 93% Efficiency Full Load
Shaft Diameter
1.249 Inch | 31.725 Millimeter
Overall Length
12.2 Inch | 309.88 Millimeter