Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GT4103 ; 143TTDR16013

GT4103 ; 143TTDR16013

GT4103 ; 143TTDR16013 PUMP AC MOTOR ; 1-1/2HP 3600RPM DP 143JMV 3/60/230/460V

AC Motor; 1-1/2HP; 143JMV Frame Size; 3515/2920 Sync RPM; 230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 7/8" Shaft Diameter; 8.56" Overall Length; 86.5% Efficiency Full Load

Part #

GT4103

BDI #

22327547

PRICE
$ 970.87 / each
$ 1,267.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
19.932
UNSPSC
26101112
EAN
0722856003232
Horse Power
1-1/2HP
Frame Size
143JMV
Hertz
60
Sync RPM
3515/2920
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Current Rating 3.8/1.9 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Explosion Proof
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
44
Long Description
AC Motor; 1-1/2HP; 143JMV Frame Size; 3515/2920 Sync RPM; 230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 7/8" Shaft Diameter; 8.56" Overall Length; 86.5% Efficiency Full Load
Overall Length
8.56 Inch | 217.424 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter