Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GT5106 ; 145TTFR16012

GT5106 ; 145TTFR16012

GT5106 ; 145TTFR16012 PUMP AC MOTOR ; 2HP 3600RPM TEFC 145JMV 3/60/230/460V

AC Motor; 2HP; 145JMV Frame Size; 3500/2910 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 7/8" Shaft Diameter; 9.6" Overall Length; 85.5% Efficiency Full Load

Part #

GT5106

BDI #

22328089

PRICE
$ 1,376.99 / each
$ 1,797.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26101112
EAN
0722856004833
Horse Power
2HP
Frame Size
145JMV
Hertz
60
Sync RPM
3500/2910
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
85.5
Inch - Metric
Inch
Other Features
Current Rating 5/2.5 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
49
Long Description
AC Motor; 2HP; 145JMV Frame Size; 3500/2910 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 7/8" Shaft Diameter; 9.6" Overall Length; 85.5% Efficiency Full Load
Overall Length
9.6 Inch | 243.84 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter