Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GTC1505RT-4.5IN ATW

GTC1505RT-4.5IN ATW

GTC1505RT-4.5IN ATW TABLETOP CHAIN ; 10/BOX

Mat Top Modular Belting; 1505; Rubber Top; 0.59" Pitch; 4-1/2" Modular Belting Width; Straight Running; Acetal Pin Material; 0.43" Plate Height

Part #

10029076

BDI #

22605013

PRICE
$ 142.42 / Foot
$ 182.89 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.277
UNSPSC
31151614
EAN
0793699685381
Modular Belting Size
1505
Basic Construction
Rubber Top
Component
Modular Belting
Modular Belting Type
Straight Running
Pin Material
Acetal
Price Unit
FT
Order in Multiples of
0.59 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 1 Inch
Category - BDI
Flat Top Modular Belting
Product Group - BDI
M00134
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.03
Long Description
Mat Top Modular Belting; 1505; Rubber Top; 0.59" Pitch; 4-1/2" Modular Belting Width; Straight Running; Acetal Pin Material; 0.43" Plate Height
Pitch
0.59 Inch | 14.986 Millimeter
Plate Height
0.43 Inch | 11 Millimeter
Modular Belting Width
4.5 Inch | 114.3 Millimeter