Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GTM 2644 015

GTM 2644 015

IGUS GTM 2644 015

Thrust Washer; 26MM Nominal Bore; 44MM Nominal Outside Diameter; 1.5MM Length Thru Bore; Engineered Polymer; Iglide G300 Material

Part #

GTM 2644 015

BDI #

17014704

QTY

INVENTORY:
26
Brand
Manufacturer Name
IGUS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.0
UNSPSC
31171515
Profile
Thrust Washer
Material Description
Engineered Polymer
Material
Iglide G300
Other Features
With Hole
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://www.igus.com
Long Description
Thrust Washer; 26MM Nominal Bore; 44MM Nominal Outside Diameter; 1.5MM Length Thru Bore; Engineered Polymer; Iglide G300 Material
Nominal Outside Diameter
1.732 Inch | 44 Millimeter
Length Thru Bore
0.059 Inch | 1.5 Millimeter
Nominal Bore
1.024 Inch | 26 Millimeter