Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

A60B70 X 1-1/4 3/8 KW 2SS

H06B20 X 1/2

H06B20F X 1/2 ROLLER CHAIN SPROCKET

Roller Chain Sprocket; 1/2" Bore; 06B-1 Chain; 20 Teeth; 1 Row of Teeth; Hardened Teeth; 2.593" Outside Diameter; 2.397" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ISO Roller Chain; Keyway; Steel Material

Part #

06B20FH

BDI #

22383300

PRICE
$ 32.29 / each
$ 67.79 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.308
UNSPSC
31171901
EAN
0097039712608
Chain Size
06B-1
Number of Teeth
20
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
0.67902
Long Description
Roller Chain Sprocket; 1/2" Bore; 06B-1 Chain; 20 Teeth; 1 Row of Teeth; Hardened Teeth; 2.593" Outside Diameter; 2.397" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Chain Pitch
0.375 Inch | 9.525 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Pitch Diameter
2.397 Inch | 60.89 Millimeter
Outside Diameter
2.593 Inch | 65.862 Millimeter