Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

50TTA38-50-1

H08A13 X 10MM RSB

H08A13 X 10MM RSB ROLLER CHAIN SPROCKET

Roller Chain Sprocket; 08B-1 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 59.131MM Outside Diameter; 53.06MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

08A13

BDI #

22374815

PRICE
$ 24.77 / each
$ 51.98 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
31171901
EAN
0097039680556
Chain Size
08B-1
Number of Teeth
13
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
10MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
0.22046
Long Description
Roller Chain Sprocket; 08B-1 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 59.131MM Outside Diameter; 53.06MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Chain Pitch
0.5 Inch | 12.7 Millimeter
Outside Diameter
2.328 Inch | 59.131 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.089 Inch | 53.06 Millimeter