Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H120B19F X 2-1/4

H08B21 X 1-3/8

H08B21F X 1-3/8 ROLLER CHAIN SPROCKET

Roller Chain Sprocket; 1-3/8" Bore; 08B-1 Chain; 21 Teeth; 1 Row of Teeth; Hardened Teeth; 3.618" Outside Diameter; 3.355" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ISO Roller Chain; Keyway; Steel Material

Part #

08B21F-1F

BDI #

22383752

PRICE
$ 49.25 / each
$ 103.39 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.82
UNSPSC
31171901
EAN
0097039719201
Chain Size
08B-1
Number of Teeth
21
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
1.80779
Long Description
Roller Chain Sprocket; 1-3/8" Bore; 08B-1 Chain; 21 Teeth; 1 Row of Teeth; Hardened Teeth; 3.618" Outside Diameter; 3.355" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Pitch Diameter
3.355 Inch | 85.21 Millimeter
Outside Diameter
3.618 Inch | 91.897 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bore
1.375 Inch | 34.925 Millimeter