Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

120B54F X 3-7/16KW 2SS

H08B24 X 5/8

H08B24F X 5/8 ROLLER CHAIN SPROCKET

Roller Chain Sprocket; 5/8" Bore; 08B-1 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 4.098" Outside Diameter; 3.831" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ISO Roller Chain; Keyway; Steel Material

Part #

08B24FJ

BDI #

22383816

PRICE
$ 64.22 / each
$ 134.83 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.05
UNSPSC
31171901
EAN
0097039719911
Chain Size
08B-1
Number of Teeth
24
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
2.30604
Long Description
Roller Chain Sprocket; 5/8" Bore; 08B-1 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 4.098" Outside Diameter; 3.831" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Outside Diameter
4.098 Inch | 104.089 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Pitch Diameter
3.831 Inch | 97.3 Millimeter