Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H100R90

H100R90

H100R90 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT

Roller Chain Sprocket; 100 Chain; 90 Teeth; 1 Row of Teeth; Hardened Teeth; 36.545" Outside Diameter; 35.818" Pitch Diameter; B-Hub One Side; Bushed Mount; R2 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

100R90

BDI #

24346046

PRICE
$ 2,018.88 / each
$ 4,238.37 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
101.93
UNSPSC
31171901
EAN
0097039249678
Chain Size
100
Number of Teeth
90
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
R2
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
223.21804
Long Description
Roller Chain Sprocket; 100 Chain; 90 Teeth; 1 Row of Teeth; Hardened Teeth; 36.545" Outside Diameter; 35.818" Pitch Diameter; B-Hub One Side; Bushed Mount; R2 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
35.818 Inch | 909.777 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
36.545 Inch | 928.243 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Bushing Bore Range
1-3/8 To 3-5/8 Inch | 35 To 90 Millimeter