Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H16B27 X 1-7/16 OBSOLETE DO NOT USE 7/23

H10B21 X 1-1/8

H10B21F X 1-1/8 ROLLER CHAIN SPROCKET

Roller Chain Sprocket; 1-1/8" Bore; 10B-1 Chain; 21 Teeth; 1 Row of Teeth; Hardened Teeth; 4.522" Outside Diameter; 4.193" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ISO Roller Chain; Keyway; Steel Material

Part #

10B21F-1B

BDI #

22383952

PRICE
$ 75.34 / each
$ 158.19 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.18
UNSPSC
31171901
EAN
0097039726414
Chain Size
10B-1
Number of Teeth
21
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
2.59705
Long Description
Roller Chain Sprocket; 1-1/8" Bore; 10B-1 Chain; 21 Teeth; 1 Row of Teeth; Hardened Teeth; 4.522" Outside Diameter; 4.193" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Outside Diameter
4.522 Inch | 114.859 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Pitch Diameter
4.193 Inch | 106.51 Millimeter