Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H120A22

H120A22

H120A22 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 22T A-PLATE W/HT

Roller Chain Sprocket; 120 Chain; 22 Teeth; 1 Row of Teeth; Hardened Teeth; 11.333" Outside Diameter; 10.541" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material

Part #

120A22

BDI #

913869

PRICE
$ 266.79 / each
$ 560.08 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
9.74
UNSPSC
31171901
EAN
0097039311849
Chain Size
120
Number of Teeth
22
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
20.3
Long Description
Roller Chain Sprocket; 120 Chain; 22 Teeth; 1 Row of Teeth; Hardened Teeth; 11.333" Outside Diameter; 10.541" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Chain Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
10.541 Inch | 267.741 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
11.333 Inch | 287.858 Millimeter