Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H120B28

H120B28

H120B28 1-1/2 RSB ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 28T B-STYLE W/HT

Roller Chain Sprocket; 120 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 14.213" Outside Diameter; 13.397" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material

Part #

H120B28

BDI #

914055

PRICE
$ 564.82 / each
$ 1,185.79 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
24.92
UNSPSC
31171901
EAN
0097039906557
Chain Size
120
Number of Teeth
28
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
4.125
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
47.5
Long Description
Roller Chain Sprocket; 120 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 14.213" Outside Diameter; 13.397" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Outside Diameter
14.213 Inch | 361.01 Millimeter
Pitch Diameter
13.397 Inch | 340.29 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter