Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

240C17

H130C6

H130C6 FLAME CUT SPROCKET

Roller Chain Sprocket; 130 Chain; 6 Teeth; 1 Row of Teeth; Hardened Teeth; 8" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

H130C6

BDI #

590754

PRICE
$ 307.30 / each
$ 347.50 / each

QTY

Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
10.89
UNSPSC
31171901
Chain Size
130
Number of Teeth
6
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
3
Minimum Plain Bore
Yes
Other Features
Mill Chain
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Mill Chain
Manufacturer URL
Manufacturer Item Number
H130C6
Weight / LBS
24
Long Description
Roller Chain Sprocket; 130 Chain; 6 Teeth; 1 Row of Teeth; Hardened Teeth; 8" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
4 Inch | 101.6 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
8 Inch | 203.2 Millimeter
Outside Diameter
0 Inch | 0 Millimeter