Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H139 ; 5KH33JN3121S

H139 ; 5KH33JN3121S

H139 ; 5KH33JN3121S FARM DUTY AC MOTOR ; 1/3HP 1725RPM TENV 48 1/60/115V

AC Motor; Farm Duty; 1/3HP; 48 Frame Size; 1800 Sync RPM; 115 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 9.19" Overall Length; 57.4% Efficiency Full Load

Part #

H139

BDI #

17091662

PRICE
$ 521.07 / each
$ 680.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
6.765
UNSPSC
26101103
EAN
0722856028198
Horse Power
1/3HP
Frame Size
48
Hertz
60
Sync RPM
1800
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
76.2
Base
Yes
Efficiency Full Load
57.4
Inch - Metric
Inch
Other Features
Current Rating 6.2 Ampere | 4 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KH33JN3121S
Manufacturer Internal Number
5KH33JN3121S
Weight / LBS
18
Long Description
AC Motor; Farm Duty; 1/3HP; 48 Frame Size; 1800 Sync RPM; 115 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 9.19" Overall Length; 57.4% Efficiency Full Load
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
9.19 Inch | 233.426 Millimeter
Base to Center of Shaft
3 Inch | 76.2 Millimeter