Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H165 ; 5KH32JN3128X

H165 ; 5KH32JN3128X

H165 ; 5KH32JN3128X FAN/BLOWER MOTOR ; 1/3HP 1725RPM DP 48Z 1/60/115V

AC Motor; Single Phase; 1/3HP; 48Z Frame Size; 1800 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 9.32" Overall Length; 57.4% Efficiency Full Load

Part #

H165

BDI #

17091681

PRICE
$ 374.70 / each
$ 489.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
7.248
UNSPSC
26101116
EAN
0722856040008
Horse Power
1/3HP
Frame Size
48Z
Hertz
60
Sync RPM
1800
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
76.2
Base
Yes
Efficiency Full Load
57.4
Inch - Metric
Inch
Other Features
Current Rating 6.2 Ampere | 4 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KH32JN3128X
Manufacturer Internal Number
5KH32JN3128X
Weight / LBS
16
Long Description
AC Motor; Single Phase; 1/3HP; 48Z Frame Size; 1800 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 9.32" Overall Length; 57.4% Efficiency Full Load
Base to Center of Shaft
3 Inch | 76.2 Millimeter
Overall Length
9.32 Inch | 236.728 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter