Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H167 ; 5KH35JN26X

H167 ; 5KH35JN26X

H167 ; 5KH35JN26X FAN/BLOWER MOTOR ; 1/3HP 1725RPM DP 48Z 1/60/230V

AC Motor; Single Phase; 1/3HP; 48Z Frame Size; 1800 Sync RPM; 230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 9.95" Overall Length; 56.5% Efficiency Full Load

Part #

H167

BDI #

17091683

PRICE
$ 327.97 / each
$ 428.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
7.248
UNSPSC
26101116
EAN
0722856040022
Horse Power
1/3HP
Frame Size
48Z
Hertz
60
Sync RPM
1800
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
76.2
Base
Yes
Efficiency Full Load
56.5
Inch - Metric
Inch
Other Features
Current Rating 3.3 Ampere | 4 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KH35JN26X
Manufacturer Internal Number
5KH35JN26X
Weight / LBS
16
Long Description
AC Motor; Single Phase; 1/3HP; 48Z Frame Size; 1800 Sync RPM; 230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 9.95" Overall Length; 56.5% Efficiency Full Load
Base to Center of Shaft
3 Inch | 76.2 Millimeter
Overall Length
9.95 Inch | 252.73 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter