Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

50TTA27-35-1

H16A29 X 30MM RSB

H16A29 X 30MM RSB ROLLER CHAIN SPROCKET

Roller Chain Sprocket; 16B-1 Chain; 29 Teeth; 1 Row of Teeth; Hardened Teeth; 248.793MM Outside Diameter; 234.93MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

16A29

BDI #

22379130

PRICE
$ 106.97 / each
$ 224.56 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
4.8
UNSPSC
31171901
EAN
0097039683670
Chain Size
16B-1
Number of Teeth
29
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
30MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
10.5866
Long Description
Roller Chain Sprocket; 16B-1 Chain; 29 Teeth; 1 Row of Teeth; Hardened Teeth; 248.793MM Outside Diameter; 234.93MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
9.795 Inch | 248.793 Millimeter
Pitch Diameter
9.249 Inch | 234.93 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter