Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H16B11 X 16MM RSB

H16B11 X 16MM RSB

H16B11 X 16MM RSB ROLLER CHAIN SPROCKET

Roller Chain Sprocket; 16B-1 Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 101.752MM Outside Diameter; 90.16MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

16B11

BDI #

22374897

PRICE
$ 66.75 / each
$ 140.12 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.45
UNSPSC
31171901
EAN
0097039690616
Chain Size
16B-1
Number of Teeth
11
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
16MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
3.1967
Long Description
Roller Chain Sprocket; 16B-1 Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 101.752MM Outside Diameter; 90.16MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Chain Pitch
1 Inch | 25.4 Millimeter
Outside Diameter
4.006 Inch | 101.752 Millimeter
Pitch Diameter
3.55 Inch | 90.16 Millimeter
Bore
0 Inch | 0 Millimeter