Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H176 ; 5KH49PN3026X

H176 ; 5KH49PN3026X

H176 ; 5KH49PN3026X FAN/BLOWER MOTOR ; 1/2-1/6HP 1725/1140RPM DP 56 1/60/115V

AC Motor; Single Phase; 1/2HP; 56 Frame Size; 1800 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.48" Overall Length; 64% Efficiency Full Load

Part #

H176

BDI #

17091692

PRICE
$ 653.63 / each
$ 853.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
12.684
UNSPSC
26101116
EAN
0722856040053
Horse Power
1/2HP
Frame Size
56
Hertz
60
Sync RPM
1800
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
64
Inch - Metric
Inch
Other Features
Current Rating 8 Ampere | 4 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KH49PN3026X
Manufacturer Internal Number
5KH49PN3026X
Weight / LBS
28
Long Description
AC Motor; Single Phase; 1/2HP; 56 Frame Size; 1800 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.48" Overall Length; 64% Efficiency Full Load
Overall Length
11.48 Inch | 291.592 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter