Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H20BA13-BORE

H20BA15

20BA15 ; POR USE H20BA15-BORE NON STD BORE SZ

Roller Chain Sprocket; 20B-1 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 168.402MM Outside Diameter; 152.71MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material

Part #

H20BA15

BDI #

921473

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.217
UNSPSC
31171901
EAN
0696223033385
Chain Size
20B-1
Number of Teeth
15
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Other Features
BS/DIN Sprocket
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
5.90839
Long Description
Roller Chain Sprocket; 20B-1 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 168.402MM Outside Diameter; 152.71MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Outside Diameter
6.63 Inch | 168.402 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Pitch Diameter
6.012 Inch | 152.71 Millimeter
Bore
0 Inch | 0 Millimeter