Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H278;5KH37PN37X

H278;5KH37PN37X

H278;5KH37PN37X ; 1/12HP 850RPM DP 56CZ 1/60/115V

AC Motor; Single Phase; 1/12HP; 56CZ Frame Size; 900 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.08" Overall Length; 40% Efficiency Full Load

Part #

H278

BDI #

17091556

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
8.626
Horse Power
1/12HP
Frame Size
56CZ
Hertz
60
Sync RPM
900
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
40
Inch - Metric
Inch
Other Features
Current Rating 3.2 Ampere | 8 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KH37PN37X
Manufacturer Internal Number
5KH37PN37X
Weight / LBS
19
Long Description
AC Motor; Single Phase; 1/12HP; 56CZ Frame Size; 900 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.08" Overall Length; 40% Efficiency Full Load
Overall Length
11.08 Inch | 281.432 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter