Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H296 ; 5KH49SN3046

H296 ; 5KH49SN3046

H296 ; 5KH49SN3046 FAN/BLOWER MOTOR ; 1/4HP 850RPM DP 56 1/60/115V

AC Motor; Single Phase; 1/4HP; 56 Frame Size; 900 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.01" Overall Length; 43.3% Efficiency Full Load

Part #

H296

BDI #

17091565

PRICE
$ 1,222.98 / each
$ 1,596.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
15.89
UNSPSC
26101116
EAN
0722856039521
Horse Power
1/4HP
Frame Size
56
Hertz
60
Sync RPM
900
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
43.3
Inch - Metric
Inch
Other Features
Current Rating 6.9 Ampere | 8 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KH49SN3046
Manufacturer Internal Number
5KH49SN3046
Weight / LBS
30
Long Description
AC Motor; Single Phase; 1/4HP; 56 Frame Size; 900 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.01" Overall Length; 43.3% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
12.01 Inch | 305.054 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter