Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H2C-362

H2C-362

H2C-362 SHAFT COLLAR ; 3.625" ID 5" OD 7/8" WD STEEL BO MTO

Shaft Collar; 3-5/8" Bore; 5" Outside Diameter; 7/8" Width; 3/8-24 X 1 Clamp Screw; Stainless Steel Material; Two Piece Split

Part #

H2C-362

BDI #

21834416

QTY

CATEGORY
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / US pound
N/A
UNSPSC
31162811
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://catalog.climaxmetal.com
Product Detail
Shaft Collar
Product Specification
3-5/8" Bore; 5" Outside Diameter; 7/8" Width; 3/8-24 X 1 Clamp Screw; Stainless Steel Material; Two Piece Split
Long Description
Shaft Collar; 3-5/8" Bore; 5" Outside Diameter; 7/8" Width; 3/8-24 X 1 Clamp Screw; Stainless Steel Material; Two Piece Split